Zoro Homepage

Watertight Locking Connector, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Spring Clamp Terminals

  • Mfr # 79W47-C

  • Zoro # G815890916


product price: $37.19
/ea

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79W47-C
Zoro #
G815890916
UPC #
078477524978
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.6875 in
For Minimum Cable Diameter
0.234 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
IP Rating
IP20
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
For Environment
Wet
Polarized
Yes
Contact Material
Nickel-Plated Brass
Power Indicating Light
No
Housing Material
Nylon

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Corrosion Resistant, Watertight, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.69 in, For Minimum Cable Diameter 0.23 in, Grounding Grounded, Housing Material Nylon, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.