Watertight Locking Connector, L6-15, 15 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 74W49-C

  • Zoro # G715864703


product price: $41.79
/ea

Key Features

NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74W49-C
Zoro #
G715864703
UPC #
078477525036
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.234 in
For Maximum Cable Diameter
0.6875 in
Outside Diameter
1.5 in
Face Diameter
1.5 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Overall Length
3.45 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
IP Rating
IP66
Maximum Operating Temperature
140 Degrees F
Contact Material
Nickel-Plated Brass
For Environment
Wet
NEMA Enclosure Rating
12, 4, 4X
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
V-2
Market
Industrial
Midget Locking
No
Housing Material
Nylon

Description

Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Nylon, IP Rating IP66, NEMA Receptacle Configuration L6-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Waterproof, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Contact Material Nickel-Plated Brass, Face Diameter 1.5 in, For Maximum Cable Diameter 0.687 in, For Minimum Cable Diameter 0.234 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products