Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Connector, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 29W48-520-000

  • Zoro # G116525340


product price: $110.29
/ea
Free Shipping & Returns

Key Features

Housing Material
Santoprene TPV
Insulation Material
Nylon
Overall Length
5.38 in
Housing Color
Yellow
Maximum Operating Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29W48-520-000
Zoro #
G116525340
UPC #
07847796874
Country of Origin
Mexico

Dimensions

Overall Length
5.38 in
Minimum Wire Size
12 AWG
For Minimum Cable Diameter
0.625 in
For Maximum Cable Diameter
1.125 in
Outside Diameter
2.75 in
Face Diameter
3.44 in
Maximum Wire Size
8 AWG

Details

Housing Material
Santoprene TPV
Insulation Material
Nylon
Housing Color
Yellow
Maximum Operating Temperature
140 Degrees F
Shrouded
Yes
Minimum Operating Temperature
-40 Degrees F
Grade
General Use
Item
Watertight Locking Connector
Contact Material
Nickel-Plated Brass
Voltage Rating
250V AC
NEMA Enclosure Rating
4, 4X, 6, 6P
UL 94 Flammability Rating
V-2
For Environment
Wet
Market
Industrial
Wiring Style
Standard
Polarized
Yes
Connection Orientation
Straight
Cap Type
Press-On Cap
Number of Poles
2
Phase
Single
NEMA Receptacle Configuration
L6-30R
Number of Wires
3
Wire Connection Type
Screw Terminals
Resistance Properties
Watertight
Grounding
Grounded
IP Rating
IP69K
NEMA Rating
L6-30R
Midget Locking
No
Current Rating
30 A
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Material
EPTR Rubber; Nylon

Description

Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP69K, NEMA Receptacle Configuration L6-30R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 3.44 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products