Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Connector, Non-NEMA, 10/20 A, 250/600V AC, Three Phase, 4 Pole, Screw Terminals

  • Mfr # 27W10

  • Zoro # G004255960


product price: $185.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
10/20 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W10
Zoro #
G004255960
UPC #
07847747432
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.875 in
For Minimum Cable Diameter
0.375 in
Outside Diameter
2.5 in
Minimum Wire Size
16 AWG
Maximum Wire Size
10 AWG
Overall Length
5.52 in
Face Diameter
2.5 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
10/20 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
IP Rating
IP67
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
Material
Nylon; Santoprene TPV
Body Material
Santoprene TPV
Grade
General Use
Contact Material
Nickel-Plated Brass
Insulation Material
Nylon
Market
Industrial
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
For Environment
Wet
Housing Material
Santoprene TPV
NEMA Enclosure Rating
4, 4X, 6, 6P
UL 94 Flammability Rating
V-2
Midget Locking
No
Dielectric Strength
Withstands 2000V per UL498
Flame Resistant
Rated V-2 per UL 94

Description

Watertight Locking Connector, Connection Orientation Straight, Current Rating 20/10 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP67, NEMA Receptacle Configuration Non-NEMA, Number of Poles 4, Number of Wires 5, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.