Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Connector, Non-NEMA, 20 A, 250/600V AC, Three Phase, 3 Pole, Screw Terminals

  • Mfr # 27W08-G

  • Zoro # G704393375


product price: $41.99
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W08-G
Zoro #
G704393375
UPC #
07847747431
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.875 in
For Minimum Cable Diameter
0.375 in
Overall Length
5.52 in
Minimum Wire Size
16 AWG
Face Diameter
2.5 in
Outside Diameter
2.5 in
Maximum Wire Size
10 AWG

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
IP Rating
IP67
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
Grade
General Use
Material
Nylon; Santoprene TPV
Body Material
Santoprene TPV
Insulation Material
Nylon
Polarized
Yes
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
4, 4X, 6, 6P
Housing Material
Santoprene TPV
Midget Locking
No
Contact Material
Nickel-Plated Brass
UL 94 Flammability Rating
V-2
Market
Industrial
For Environment
Wet
Flame Resistant
Rated V-2 per UL 94
Dielectric Strength
Withstands 2000V per UL498
NEMA Rating
Not Rated

Description

Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP67, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 3, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products