Zoro Homepage

Watertight Locking Plug, L17-30P, 30 A, 600V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # 28W77

  • Zoro # G904393380


product price: $66.79
/ea

Key Features

Current Rating
30 A
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W77
Zoro #
G904393380
UPC #
07847796904
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.025 in
For Minimum Cable Diameter
0.625 in
Cord Size
0.625 in to 10.125 in
Body Length
3.62 in
Minimum Wire Size
12 AWG
Maximum Wire Size
8 AWG
Face Diameter
2.53 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L17-30P
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP66, IP67, IP68, IP69K
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498
Resistance Properties
Watertight
Grade
Industrial
Body Material
Santoprene TPV
Material
Santoprene TPV
Blade Material
Brass
Midget Locking
No
Housing Material
Santoprene TPV
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
140 Degrees F
Market
Industrial
For Environment
Washdown
Polarized
Yes
Flammability
Rated V-2 per UL 94

Description

Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Santoprene TPV, NEMA Plug Configuration L17-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Watertight, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.53 in, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.625 in, Grade General Use, Grounding Grounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products