
Watertight Locking Receptacle, L14-20, 20 A, 125/250V AC, 3 Pole, Screw Terminals, Yellow
Mfr # 97W74-S
Zoro # G715488800
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
NEMA Receptacle Configuration
L14-20P
Current Rating
20 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97W74-S
Zoro #
G715488800
UPC #
078477519622
Country of Origin
Mexico
Details
Item
Watertight Locking Receptacle
NEMA Receptacle Configuration
L14-20P
Current Rating
20 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Yellow
Cover Type
Locking Flip-Up Cover
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Description
Wetguard Lock Outlet 20A 125/250V Ylw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.