Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Receptacle, L15-30R, 30 A, 250V AC, Three Phase, 3 Pole, Flush Mount, Yellow

  • Mfr # 69W75

  • Zoro # G015864731


product price: $123.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L15-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69W75
Zoro #
G015864731
UPC #
078477075111
Country of Origin
Mexico

Dimensions

Maximum Wire Size
8 AWG
Flange Width
3.13 in
Flange Height
4.63 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.25 in
Face Diameter
1.47 in
Flange Diameter
1.47 in

Details

Item
Watertight Locking Receptacle
NEMA Receptacle Configuration
L15-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP67
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL Fed Spec WC-596, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Type
Flanged
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Features
Resistant to Water, Acids, Alkalis, and Many Automotive and Industrial Lubricants and Solvents
Grade
Federal Specification
Wiring Style
Standard
Horsepower Rating
3 hp
Contact Material
Nickel-Plated Brass
Housing Material
Nylon
For Environment
Wet
Number of Outlets
1
Connection Orientation
Straight
Maximum Operating Temperature
140 Degrees F
Flange Shape
Rectangular
Includes Mounting Hardware
Yes
AFCI
No
Midget Locking
No

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration L15-30R, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Nickel-Plated Brass, Cover Type Flip-Up Cover, Face Diameter 1.47 in, Flange Diameter 1.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products