Zoro Homepage

Watertight Locking Receptacle, L5-20R, 20 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Yellow

  • Mfr # 67W47

  • Zoro # G415864768


product price: $121.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67W47
Zoro #
G415864768
UPC #
078477056646
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG
Face Diameter
1.47 in
Mount Hole Center-to-Center Height
3.25 in
Flange Diameter
1.47 in
Flange Width
3.13 in
Flange Height
4.63 in

Details

Item
Watertight Locking Receptacle
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP67
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL Fed Spec WC-596, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Type
Flanged
Contact Material
Nickel-Plated Brass
Wiring Style
Standard
Connection Orientation
Straight
Horsepower Rating
1 hp
Housing Material
Nylon
Market
Industrial
For Environment
Wet
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Features
Resistant to Water, Acids, Alkalis, and Many Automotive and Industrial Lubricants and Solvents
Grade
Federal Specification
Flange Shape
Rectangular
Includes Mounting Hardware
Yes
Midget Locking
No
AFCI
No
Number of Outlets
1

Description

Watertight Flush Locking Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products