Zoro Homepage

Watertight Locking Receptacle, L6-15R, 15 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Yellow

  • Mfr # 65W49

  • Zoro # G015864762


product price: $105.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65W49
Zoro #
G015864762
UPC #
078477065648
Country of Origin
Mexico

Dimensions

Flange Width
3.13 in
Flange Height
4.63 in
Face Plate Height
1.078 in
Flange Diameter
1.356 in
Face Diameter
1.356 in
Face Plate Width
3.13 in
Mount Hole Center-to-Center Height
3.25 in

Details

Item
Watertight Locking Receptacle
NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP67
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P
Standards
UL/CSA/NOM
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Type
Flanged
For Environment
Wet
Market
Industrial
Housing Material
Nylon
Features
Resistant to Water, Acids, Alkalis, and Many Automotive and Industrial Lubricants and Solvents
Number of Outlets
1
Wiring Style
Standard
Connection Orientation
Straight
Flange Shape
Rectangular
AFCI
No
Includes Mounting Hardware
Yes
Midget Locking
No
Contact Material
Nickel Plated Phosphor Bronze

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration L6-15R, Number of Poles 2, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Nickel Plated Phosphor Bronze, Cover Type Flip-Up Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.