Zoro Homepage

Watertight Locking Receptacle, Non-NEMA, 30 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount

  • Mfr # 69W08

  • Zoro # G115864778


product price: $155.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69W08
Zoro #
G115864778
UPC #
078477074084
Country of Origin
Mexico

Dimensions

Flange Height
4.63 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Flange Width
3.13 in
Face Diameter
1.47 in
Mount Hole Center-to-Center Height
3.25 in
Flange Diameter
1.47 in

Details

Item
Watertight Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Non-Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP66
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P
Standards
Non-UL
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Type
Flanged
Housing Material
Nylon
Market
Industrial
Connection Orientation
Straight
Contact Material
Brass
For Environment
Wet
Flange Shape
Rectangular
Features
Resistant to Water, Acids, Alkalis, and Many Automotive and Industrial Lubricants and Solvents
Number of Outlets
1
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Wiring Style
Standard
AFCI
No
Includes Mounting Hardware
Yes
Midget Locking
No

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type Flip-Up Cover, Face Diameter 1.47 in, Flange Diameter 1.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.