
Watertight Straight Blade Connector, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow
Mfr # 79W49-C
Zoro # G415488254
product price:Â $45.49
/eaKey Features
NEMA Receptacle Configuration
6-15R
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79W49-C
Zoro #
G415488254
UPC #
078477525005
Country of Origin
Mexico
Details
Item
Watertight Straight Blade Connector
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap or Cover
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
IP Rating
IP66
Standards
ANSI, CSA, NEMA, NOM, UL498
Resistance Properties
Acid, Alkalies, Water Resistant
Description
Wetguard Str Blade Conn 15A 250V Ylw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.