Watertight Straight Blade Plug, 24-15P, 15 A, 347V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 14W15

  • Zoro # G716042292


product price: $67.69
/ea

Key Features

NEMA Plug Configuration
24-15P
Voltage Rating
347V AC
Phase
Single
Number of Poles
2
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W15
Zoro #
G716042292
UPC #
078477065105
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.655 in
For Minimum Cable Diameter
0.375 in
Body Length
2.71 in
Minimum Wire Size
18 AWG
Outside Diameter
1.5 in
Overall Length
2.71 in
Face Diameter
1.5 in
Maximum Wire Size
10 AWG

Details

Item
Watertight Straight Blade Plug
NEMA Plug Configuration
24-15P
Current Rating
15 A
Voltage Rating
347V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP66, IP67, IP69K
Standards
CSA, UL
Resistance Properties
Corrosion Resistant
Grade
General Use
For Environment
Wet
Blade Material
Nickel-Plated Brass
Polarized
Yes
Insulation Material
Rubber
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P
Shrouded
Yes
UL 94 Flammability Rating
V-2
Market
Industrial
Housing Material
EPTR Rubber

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Yellow, IP Rating IP66, IP67, IP69K, NEMA Plug Configuration 24-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Watertight, UL 94 Flammability Rating V-2, Voltage Rating 347V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.655 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.