Watertight Straight Blade Plug, 24-20P, 20 A, 347V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 14W17

  • Zoro # G315487692


product price:  $73.59
/ea

Key Features

NEMA Plug Configuration
24-20P
Voltage Rating
347V AC
Phase
Single
Number of Poles
2
Number of Blades
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W17
Zoro #
G315487692
UPC #
078477065112
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.655 in
For Minimum Cable Diameter
0.375 in

Details

Item
Watertight Straight Blade Plug
NEMA Plug Configuration
24-20P
Current Rating
20 A
Voltage Rating
347V AC
Phase
Single
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP66, IP67, IP69K
Standards
CSA, UL
Resistance Properties
Corrosion Resistant

Description

Wetguard Str Blade Plug 20A 347V Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.