Watertight Straight Blade Receptacle, 1-15R, 15 A, 125V AC, Flush Mount, Grounded

  • Mfr # 80W04-D

  • Zoro # G915488242


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
1-15R
Current Rating
15 A
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80W04-D
Zoro #
G915488242
UPC #
078477518434
Country of Origin
Mexico

Details

Item
Watertight Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
1-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
IP Rating
IP66
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant
Flange Type
Non-Flanged

Description

Wetguard Str Blade Outlet 15A 125V Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.