Watertight Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 60W48

  • Zoro # G416004118


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60W48
Zoro #
G416004118
UPC #
078477066270
Country of Origin
Mexico

Dimensions

Face Plate Height
4.6 in
Mount Hole Center-to-Center Width
1.9 in
Maximum Wire Size
10 AWG
Face Plate Width
3.1 in
Minimum Wire Size
18 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Watertight Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
IP Rating
IP66
Standards
ANSI C-73, CSA C22 2 No 42 File LR-406, NEMA WD-6, NOM 057, UL 498 File E13399, UL FED Spec WC 596 File E13399
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant
Flange Type
Non-Flanged
Contact Material
Nickel-Plated Brass
For Environment
Industrial
Number of Gangs
1
Minimum Operating Temperature
-40 Degrees F
Features
Dual-HASP Provides Additional Lockout/Tagout Option for Added Security
Connection Orientation
Straight
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
2 hp
UL 94 Flammability Rating
V-2
Market
Industrial
Housing Material
Valox PBT & Santoprene TPV
Polarized
Yes
Cover Type
Locking Flip-Up Cover
Surge Protection
No
Shrouded
Yes
NEMA Enclosure Rating
12, 4, 4X
AFCI
No
GFCI
No
Flange Shape
Rectangular

Description

Straight Blade Receptacle, Connection Orientation Straight, Cover Type Locking Flip-Up Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Yellow, Housing Material Santoprene TPV, PBT Polyester, Mount Type Surface, NEMA Enclosure Rating 12, 4, 4X, NEMA Receptacle Configuration 6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products