
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDBX3-GY
Zoro #
G4081044
UPC #
78477518410
Country of Origin
United States
Details
Color
Gray
Enclosure Rating
NEMA 4, 4X, 12 IEC IP66
Frame (2-and 3-gang)
Valox PBT
Reducers/Plugs
Rigid PVC
Gasket (2-and3-gang)
Santoprene TPV
Environment
Wet
Box
Rigid PVC
Mounting Plate
Stainless Steel
Device Type
FD Box
Threaded Inserts
Brass
Operating Temperature
-29°C to 60°C
cULus
Listed
Grounding Wire
Green #12AWG Stranded Copper, 8" Long
Description
FD Box, Three-Gang, 109.1 Cubic Inch Capacity, 1-Inch NPT Openings, Includes Plugs and Stainless Steel Mounting plates, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.