
Weatherproof Boxes Gy Wetguard Pvc Dbl G Fd Box (Discontinued)
- Mfr # FDBX2-GY
- Zoro # G4081552
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDBX2-GY
Zoro #
G4081552
UPC #
78477518403
Country of Origin
United States
Details
Color
Gray
Enclosure Rating
NEMA 4, 4X, 12 IEC IP66
Mounting Plate
Stainless Steel
Reducers/Plugs
Rigid PVC
Grounding Wire
Green #12AWG Stranded Copper, 8" Long
Threaded Inserts
Brass
Device Type
FD Box
Environment
Wet
Box
Rigid PVC
Gasket (2-and3-gang)
Santoprene TPV
cULus
Listed
Operating Temperature
-29°C to 60°C
Frame (2-and 3-gang)
Valox PBT
Description
FD Box, Two-Gang, 67.3 Cubic Inch Capacity, 1-Inch NPT Openings, Includes Plugs and Stainless Steel Device Mounting Plates, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.