
Weatherproof Cover, 1 Gang, Rectangular, Aluminum (Discontinued)
- Mfr # WM1V-GY
- Zoro # G4048363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM1V-GY
Zoro #
G4048363
UPC #
78477750193
Country of Origin
India
Dimensions
Width
2.85 in
Depth
0.89 in
Height
10.63 in
Length
4.63 in
Details
Item
Weatherproof Cover
Number of Gangs
1 Gang
Material
Aluminum
Mounting Orientation
Vertical
Color
Gray
NEMA
Rated 3R
Cover Material
Aluminum
Shape
Rectangular
Description
1-Gang Vertical Mount Weatherproof Cover for GFCI, Single Receptacle or Duplex Receptacle, Metallic Enclosure, Flat Lid, Includes inserts for GFCI, Single Receptacle and Duplex Receptacle Installations, Weatherproof Cover, Weatherproof Gasket and Mounting Screws, 2-Year Limited Warranty - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.