Weatherproof Cover, 2-27/32 in W, 4-5/8 in H, , Aluminum

  • Mfr # WM1V-GY

  • Zoro # G510437089


product price:  $9.55
/ea
Sold in multiples of 2 for $19.10

Key Features

Mounting Orientation
Vertical
For Use With
Duplex Receptacles, GFCI Receptacles, Single Receptacles
Number of Gangs
1
Depth
7/8 in
Height
4-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WM1V-GY
Zoro #
G510437089
UPC #
078477750193
Country of Origin
India

Dimensions

Depth
7/8 in
Height
4-5/8 in
Width
2-27/32 in
Length
7/8 in
Overall Depth
7/8 in
Overall Width
2 7/8 in
Overall Height
4 5/8 in

Details

Item
Weatherproof Cover
Mounting Orientation
Vertical
For Use With
Duplex Receptacles, GFCI Receptacles, Single Receptacles
Number of Gangs
1
Cover Material
Aluminum
Lid Style
Flat Lid
Mounting Box
FS or FD Weatherproof Boxes
Material
Aluminum
Color
Gray
NEMA Enclosure Type
NEMA 3R
NEMA Rating
3R
Includes
Duplex Receptacle Installations, GFCI, Mounting Screws, Single Receptacle, Weatherproof Covers, Weatherproof Gasket
Standards
RoHS
Includes Lid
With Lid
NEMA Enclosure Rating
3R
Compatible with Product Type
Duplex Receptacles, Flat Lids, Metallic Enclosures, Single Receptacles
For Number of Gangs
1
Compatible with Series
GFCI

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Duplex Receptacles, GFCI Receptacles, Single Receptacles, Mounting Orientation Vertical, Lid Style Flat Lid, Number of Gangs 1, Cover Material Aluminum, Color Gray, Height 4 5/8 in, Width 2 27/32 in, Depth 7/8 in, NEMA Rating 3R, Standards RoHS, Includes Duplex Receptacle Installations, GFCI, Mounting Screws, Single Receptacle, Weatherproof Covers, Weatherproof Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.