
Weatherproof Cover
Mfr # WP2-G
Zoro # G116082720
product price: $51.29
/eaKey Features
Number of Gangs
1-Gang
Overall Width
2-15/16 in
Material
Thermoplastic Glass-Filled
Lid Style
Cover Cap
Overall Height
4-11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP2-G
Zoro #
G116082720
UPC #
078477767436
Country of Origin
Mexico
Dimensions
Overall Width
2-15/16 in
Overall Height
4-11/16 in
Overall Depth
1 1/16 in
Details
Item
Weatherproof Cover
Number of Gangs
1-Gang
Material
Thermoplastic Glass-Filled
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray
Standards
CSA, RoHS, UL 514C, UL 514D
Cover Material
Thermoplastic
NEMA Enclosure Rating
3R
IP Rating
IP66
Compatible with Product Type
Locking Flanged
Includes Lid
With Lid
For Number of Gangs
1
Self Closing Lid
Includes Self Closing Lids
Compatible with Series
FD, FS
Description
Weatherproof Cover, Mounting Orientation Vertical, Cover Material Thermoplastic, Color Gray, Standards CSA, RoHS, UL 514C, UL 514D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.