Weatherproof Wall Plate, Number of Gangs: 1 Thermoplastic Nylon, Not Applicable Finish, White

  • Mfr # 4996-W

  • Zoro # G810565888


product price:  $9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

Number of Gangs
1
Color
White
Material
Thermoplastic Nylon
For Environment
Damp, Wet
Overall Width
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4996-W
Zoro #
G810565888
UPC #
078477880234
Country of Origin
Mexico

Dimensions

Overall Width
4.7 in
Overall Height
3 in
Overall Depth
0.8 in
Mount Hole Center-to-Center Height
3.8 in

Details

Item
Weatherproof Wall Plate
Number of Gangs
1
Color
White
Material
Thermoplastic Nylon
For Environment
Damp, Wet
Resistance Properties
Weather Resistant
Shape
Rectangular
Material Type
Non-Metallic
Outlet Orientation
Horizontal
For Location
Outdoor
Standards
CSA Certified, UL Listed
Combination Type
Decorator-Rocker/Decorator-Outlet
UL 94 Flammability Rating
V-2
For Switch Type
Rocker
Wall Plate Type
Weatherproof-Covered Switch
Number of Mount Holes
2
Number of USB Openings
0
Number of Outlet Openings
1
Number of Switch Openings
1
NEMA Enclosure Rating
3R

Description

Wall Plate, Color White, Material Nylon, Number of Gangs 1, Plate Size Not Applicable, Resistance Properties Weather Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Not Applicable, For Switch Type Rocker, Mount Hole Center-to-Center Height 3.81 in, Number of Mount Holes 2, Number of Outlet Openings 1, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Horizontal, Overall Height 3.03 in, Overall Width 4.71 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.