Zoro Homepage

Weatherproof Wallplate

  • Mfr # 4998-W

  • Zoro # G815869493


product price: $9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

Standards
CSA, UL
Compatible with Series
Decora
Overall Width
2 13/16 in
Mounting Orientation
Vertical
Self Closing Lid
Includes Self Closing Lids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4998-W
Zoro #
G815869493
UPC #
078477880227
Country of Origin
Mexico

Dimensions

Overall Width
2 13/16 in
Overall Height
4 3/4 in
Overall Depth
13/16 in

Details

Standards
CSA, UL
Item
Weatherproof Cover
Color
White
Compatible with Series
Decora
Mounting Orientation
Vertical
Self Closing Lid
Includes Self Closing Lids
Includes Lid
With Lid
Cover Material
Thermoplastic
Compatible with Product Type
Receptacles, Switches
For Number of Gangs
1

Description

Weatherproof Cover, Mounting Orientation Vertical, Cover Material Thermoplastic, Color White, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.