Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wetguard 1-Gang FD Box Ylw CR

  • Mfr # 453CR-4

  • Zoro # G415487943


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Material
Glass-Filled Polyester
Conduit Size
3/4 "
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453CR-4
Zoro #
G415487943
UPC #
078477936771
Country of Origin
United States

Dimensions

Conduit Size
3/4 "

Details

Number of Gangs
1
Material
Glass-Filled Polyester
Color
Yellow

Description

Wetguard 1-Gang FD Box Ylw CR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.