
Wetguard 1-Gang FD Box Ylw CR
Mfr # 454CR-4
Zoro # G315487944
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
1
Material
Glass-Filled Polyester
Conduit Size
1 "
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
454CR-4
Zoro #
G315487944
UPC #
078477936726
Country of Origin
United States
Dimensions
Conduit Size
1 "
Details
Number of Gangs
1
Material
Glass-Filled Polyester
Color
Yellow
Description
Wetguard 1-Gang FD Box Ylw CR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.