Zoro Homepage

Wetguard Rep Int Conn 20A Blk

  • Mfr # 27W74-IN

  • Zoro # G415488230


product price: $43.29
/ea

Key Features

Color
Black
Resistant
Watertight
IP Rating
IP69K
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W74-IN
Zoro #
G415488230
UPC #
078477950685
Country of Origin
Mexico

Details

Item
Watertight Replacement Insert
Color
Black
Resistant
Watertight
IP Rating
IP69K
Number of Poles
3
Number of Wires
4
Voltage Rating
125/250V AC
NEMA Rating
L14-20P
Amps
20 A
Mounting
Flush
Terminal Connection
Screw Terminals

Description

Wetguard Rep Int Conn 20A Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.