Zoro Homepage

Wetguard Rep Int for Plug 15A 125V Blk

  • Mfr # 24W47-IN

  • Zoro # G915488464


product price: $15.19
/ea

Key Features

Color
Black
Resistant
Watertight
Number of Wires
3
Number of Poles
2
Voltage Rating
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W47-IN
Zoro #
G915488464
UPC #
078477928899
Country of Origin
Mexico

Details

Item
Watertight Replacement Interior
Color
Black
Resistant
Watertight
Number of Wires
3
Number of Poles
2
Voltage Rating
125V AC
NEMA Rating
L5-15P
Amps
15 A
Terminal Connection
Screw Terminals

Description

Wetguard Rep Int for Plug 15A 125V Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.