Zoro Homepage

Wetguard Rep Int for Plug 30A 250V Blk

  • Mfr # 28W75-IN

  • Zoro # G715488671


product price: $40.79
/ea

Key Features

Color
Black
Resistant
Watertight
IP Rating
IP69K
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W75-IN
Zoro #
G715488671
UPC #
078477937204
Country of Origin
Mexico

Details

Item
Watertight Replacement Insert
Color
Black
Resistant
Watertight
IP Rating
IP69K
Number of Poles
3
Number of Wires
4
Voltage Rating
250V AC
Amps
30 A
NEMA Rating
L15-30P
Terminal Connection
Screw Terminals

Description

Wetguard Rep Int for Plug 30A 250V Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.