
Wetguard Watertight Locking Connector
Mfr # 78W81-C
Zoro # G316042319
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical Resistant, Waterproof
IP Rating
IP69K
Grounding
Grounded
For Maximum Cable Diameter
10.125 in
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78W81-C
Zoro #
G316042319
UPC #
078477525555
Country of Origin
Mexico
Dimensions
For Maximum Cable Diameter
10.125 in
Overall Length
4.68 in
For Minimum Cable Diameter
0.625 in
Maximum Wire Size
8 AWG
Minimum Wire Size
12 AWG
Outside Diameter
1.97 in
Face Diameter
1.968 in
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Nylon, IP Rating IP69K, NEMA Receptacle Configuration L21-30R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Chemical Resistant, Waterproof, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Contact Material Nickel-Plated Brass, Face Diameter 1.968 in, For Maximum Cable Diameter 10.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.