Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wetguard Watertight Straight Blade Inlet

  • Mfr # 59W07

  • Zoro # G816585231


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shrouded
Yes
Polarized
Yes
Connection Orientation
Straight
Housing Material
Valox PBT
Minimum Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59W07
Zoro #
G816585231
UPC #
078477518977
Country of Origin
Mexico

Dimensions

Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Face Plate Height
4.63 in
Face Diameter
1.67 in
Mount Hole Center-to-Center Width
1.88 in
Mount Hole Center-to-Center Height
3.25 in
Flange Width
3.13 in
Flange Height
4.63 in
Overall Depth
2.9 in
Flange Diameter
2.73 in
Face Plate Width
3.13 in

Details

Shrouded
Yes
Polarized
Yes
Item
Straight Blade Inlet
Connection Orientation
Straight
Housing Material
Valox PBT
Includes Mounting Hardware
Yes
For Environment
Wet
Cover Type
Locking Flip-Up Cover
NEMA Plug Configuration
Non-NEMA
Phase
Single
IP Rating
IP66
Grounding
Non-Grounded
Current Rating
10 A, 15 A
For Location
Indoor, Outdoor
Voltage Rating
125/250V AC
Market
Industrial
Number of Poles
3
Number of Blades
3
Blade Material
Nickel-Plated Brass
Housing Color
Yellow
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
12, 4, 4X
Resistance Properties
Chemical Resistant, Corrosion Resistant, Watertight
Wiring Method
Back
Wire Connection Type
Screw Terminals
Standards
ANSI C-73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498
Flange Shape
Rectangular
Includes
Cover
Flange Type
Flanged
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
V-2

Description

Straight Blade Inlet, Cover Type Locking Flip-Up Cover, Current Rating 10 A, 15 A, Flange Shape Rectangular, Grounding Non-Grounded, Housing Color Yellow, IP Rating IP66, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 3, Phase Single, Voltage Rating 125/250V AC, Connection Orientation Straight, Face Diameter 1.67 in, Flange Diameter 2.73 in, Flange Height 4.63 in, Flange Width 3.13 in, Flange Type Flanged, Includes Mounting Hardware Yes, Market Industrial, Shrouded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.