
Wetguard Watertight Toggle Switch Cover
Mfr # COVER-S
Zoro # G416091460
product price: $55.39
/eaKey Features
Standards
OSHA
Includes Lid
With Lid
Overall Width
3 1/8 in
Mounting Orientation
Vertical
Compatible with Product Type
Toggle Switches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COVER-S
Zoro #
G416091460
UPC #
078477525753
Country of Origin
Mexico
Dimensions
Overall Width
3 1/8 in
Overall Height
4 5/8 in
Overall Depth
2 1/2 in
Details
Color
Yellow
Standards
OSHA
Item
Weatherproof Cover
Includes Lid
With Lid
Mounting Orientation
Vertical
Compatible with Product Type
Toggle Switches
IP Rating
IP66
Gasket Material
Santoprene TPV
Cover Material
Valox PBT
Compatible with Series
Wetguard
NEMA Enclosure Rating
4, 4X
Description
Weatherproof Cover, Mounting Orientation Vertical, Gasket Material Santoprene TPV, Cover Material Valox PBT, Color Yellow, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.