Zoro Homepage

Wire Connector, Yellow, 250 V AC, 15 A

  • Mfr # 000-615CA

  • Zoro # G011383960


product price: $9.35
/ea
Sold in multiples of 2 for $18.70

Key Features

Color
Yellow
Maximum Voltage
250 V AC
Current
15 A
Ambient Temp. Range
-40°C to 60°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000-615CA
Zoro #
G011383960
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Color
Yellow
Maximum Voltage
250 V AC
Current
15 A
Ambient Temp. Range
-40°C to 60°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.