Zoro Homepage

Wireless Companion Dimmer, White

  • Mfr # SBK00-CDW

  • Zoro # G316091270


product price: $38.79
/ea

Key Features

Standards
RoHS
Switch Type
Multilocation
Voltage
3V
Color
White
Neutral Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBK00-CDW
Zoro #
G316091270
UPC #
078477014752
Country of Origin
China

Details

Item
Wireless Companion Dimmer
Standards
RoHS
Switch Type
Multilocation
Voltage
3V
Color
White
Neutral Required
No
Minimum Operating Temperature
32 Degrees F
Operating Voltage
3V
Dimming Type
Full Continuous Dimming
Load Rating @ 120V AC
Dependent on Control Unit Rating
Includes Wall Plate
Wall Plate Not Included
Dimming Method
0-10V
Load Rating @ 277V AC
Dependent on Control Unit Rating
Series
Decora, Smart Sensor
Maximum Operating Temperature
104 Degrees F

Description

Wireless Companion Dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.