Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton Wireless Key Card Remote Switch, White WSS0S-H0W

Wireless Key Card Remote Switch, White (Discontinued)

  • Mfr # WSS0S-H0W
  • Zoro # G4072958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS0S-H0W
Zoro #
G4072958
UPC #
7847748478
Country of Origin
United States

Details

Item
Wireless Wall Switch
Switch Type
1-Pole
Switch Style
Card Activated
Switch Function
On/Off
Voltage AC
120 to 277
Color
White
Standards
ETL Listed, CEC Title 24 Compliant
Installation Type
Wall Switch Box
Green Certification or Other Recognition
ENERGY STAR
Grade
Commercial
Description/Special Features
Wireless Key Card Switch
Switch Action
On/Off
Communication Method
RF
For Use With
Leviton Sensors Relays and Thermostats
Product Type
Hotel Key Card Holder
Protocol
EnOcean Wireless 315 MHz

Description

Hotel Key Card Switch, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.