Zoro Homepage
This item is Discontinued.
Leviton Wireless Wall Switch, 1Pole, On/Off, Decora WSS10-GUZ

Wireless Wall Switch, 1Pole, On/Off, Decora (Discontinued)

  • Mfr # WSS10-GUZ
  • Zoro # G3628247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS10-GUZ
Zoro #
G3628247
UPC #
078477539897
Country of Origin
Mexico

Details

Item
Wireless Wall Switch
Switch Type
1-Pole
Switch Style
Rocker
Color
Ivory/White/Light Almond
Voltage AC
120 to 277
Switch Function
Momentary
Wiring Method
Wire Leads/No Neutral
Rated HP
1/4
Description/Special Features
Used with Wireless Occupancy Sensor 6PFX5 and Other Transmitter Part Numbers 6PFY0, 6PFY1, & 6PFX6. Use 3NXV1 to 3NXV6 for 3 Way & 4 Way Applications. Includes Ivory, White, And Light Almond Color Change Kit
Grade
Commercial
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Installation Type
Wall Switch Box
Switch Action
On/Off
Communication Method
RF
Amps
10
Color - Motion Sensing and Dimming
Ivory, Light Almond, White
Item - Motion Sensing and Dimming
Wireless Wall Switch
Installation Location - Motion Sensor
Wall Switch Box
Includes
Color Change Kit
Number of Gangs
1
Standards
ETL/NOM
Switch Type - Motion Sensing and Dimming
1-Pole
Communication Method - Motion Sensing and Dimming
Wireless RF

Description

Wireless Wall Switch, Switch Type 1-Pole, Switch Style Rocker, Color Ivory/White/Light Almond, Number of Gangs 1, Wiring Method Wire Leads/No Neutral, Includes Color Change Kit, Standards ETL/NOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.