Zoro Homepage

Wiring Module, 20 Amp

  • Mfr # MSTWL-A

  • Zoro # G212483575


product price: $3.19
/ea
Sold in multiples of 10 for $31.90

Key Features

Module Type
Receptacle
Housing Material
Polycarbonate
For Use With
Lev-Lok Receptacles
Current Rating
20 A
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSTWL-A
Zoro #
G212483575
UPC #
078477427248
Country of Origin
Mexico

Dimensions

Wire Size
12 AWG
Lead Length
6 in

Details

Item
Receptacle Wiring Module
Module Type
Receptacle
Housing Material
Polycarbonate
For Use With
Lev-Lok Receptacles
Current Rating
20 A
Number of Wires
3
Housing Color
White
Number of Poles
2
Color
White
Standards
RoHS Compliant, UL E13399
Connector Type
Pigtail
Application
Switches and Lighting Controls
Phase
Single
Voltage Rating
125V AC
Wire Type
Stranded
Market
Commercial, Industrial
Conductor Type
THHN

Description

Receptacle Wiring Module, Connector Type Pigtail, Current Rating 20 A, For Use With Lev-Lok Receptacles, Lead Length 6 in, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Wire Size 12 AWG, Wire Type Stranded, Color White, Conductor Type THHN, Module Type Receptacle, Phase Single, Standards RoHS Compliant, UL E13399, Application Switches and Lighting Controls, Housing Color White, Housing Material Polycarbonate, Market Commercial, Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.