Wiring Module, 20A, 4 Leads
- Mfr # M3WSW-ST
- Zoro # G422982110
product price:Â
$
8.29
/ea
Key Features
Housing Material
Polycarbonate
Number of Wires
4
Connector Type
Pigtail
Current Rating
20 A
Conductor Type
XHHW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M3WSW-ST
- Zoro #
- G422982110
- UPC #
- 078477679432
- Country of Origin
- Mexico
Dimensions
- Lead Length
- 6 in
Details
- Housing Material
- Polycarbonate
- Number of Wires
- 4
- Connector Type
- Pigtail
- Current Rating
- 20 A
- Conductor Type
- XHHW
- Voltage Rating
- 347V AC
- Module Type
- Switch
- Wire Type
- Solid
- Application
- Commercial Grade, Hospital Grade, Industrial Grade
- Market
- Commercial, Industrial
- Item
- Wiring Module, 20 Amp, 347V AC Max
- Compatible Product Type
- Three Way Switches
- Standards
- ISO 9001:2015
- Compatible with Series
- Lev-Lok
- Color
- Black, Green, Red
- Compatible Series
- Lev-Lok
- Wire Color
- Black, Green, Red
Description
Wiring Module, 20 Amp, 347V AC Max, Connector Type Pigtail, Current Rating 20 A, Lead Length 6 in, Number of Wires 4, Voltage Rating 347V AC, Wire Type Solid, Color Black, Green, Red, Conductor Type XHHW, Module Type Switch, Standards ISO 9001:2015, Application Commercial Grade, Hospital Grade, Industrial Grade, Housing Material Polycarbonate, Market Commercial, Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.