Shop LEVITON
See all product information
Create Account
WrngModule, 20A, 347VAC, Blk;Grn
- Mfr # MSPSW-WST
- Zoro # G222982266
product price:Â
$
7.15
/ea
Key Features
Lead Length
6 in
Voltage Rating
347V AC
Wire Type
Stranded
Housing Material
Polycarbonate
Number of Wires
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSPSW-WST
- Zoro #
- G222982266
- UPC #
- 078477514528
- Country of Origin
- Mexico
- Voltage Rating
- 347V AC
- Wire Type
- Stranded
- Housing Material
- Polycarbonate
- Number of Wires
- 3
- Number of Poles
- 4
- Standards
- ISO 9001:2015
- Current Rating
- 20 A
- Compatible with Series
- Lev-Lok
- Conductor Type
- THHN
- Color
- Black, Green
- Compatible Product Type
- Single Pole Switches
- Item
- Wiring Module, 20 Amp, 347V AC Max
- Module Type
- Switch
- Connector Type
- Push-In
- Application
- Commercial Grade, Hospital Grade, Industrial Grade
- Market
- Commercial, Industrial
- Compatible Series
- Lev-Lok
- Wire Color
- Black, Green
- For Use With
- Lev-Lok
Dimensions
- Lead Length
- 6 in
Description
Wiring Module, 20 Amp, 347V AC Max, Connector Type Push-In, Current Rating 20 A, Lead Length 6 in, Number of Poles 4, Number of Wires 3, Voltage Rating 347V AC, Wire Type Stranded, Color Black, Green, Conductor Type THHN, Module Type Switch, Standards ISO 9001:2015, Application Commercial Grade, Hospital Grade, Industrial Grade, Housing Material Polycarbonate, Market Commercial, Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.