Zoro Homepage
This item is Discontinued.
Levtech, The Pros Choice AD1 Sprinkler adapter to fit P86 01-095-014

AD1 Sprinkler adapter to fit P86 (Discontinued)

  • Mfr # 01-095-014
  • Zoro # G921849518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-095-014
Zoro #
G921849518
UPC #
860009979178
Country of Origin
Taiwan, Province of China

Description

LevTech AD-1 Pro Adapter For Use with the P86 Plumber’s Torpedo Level Precision Alignment for Sprinklers, Pipes, and Nipples The LevTech AD-1 Pro Adapter transforms your P86 Plumber’s Torpedo Level into a powerful, purpose-built tool for perfectly aligning ceiling-mounted sprinkler systems, wall-mounted nipples, and pipe installations. Engineered for pro plumbers who demand speed, accuracy, and reliability, the AD-1 ensures every install is spot-on. Key Features: • 🔧 Effortless Integration - Bolts directly to the P86 Plumber’s Level to create a stable platform for leveling and aligning fire sprinkler heads, nipples, and pipe. • 📐 Threaded Adapter System - The AD-1 comes threaded for 3⁄4′′ to 1′′, and works with 1⁄2′′ to 2′′ pipe using additional adapter fittings (sold separately). • 🔄 Modular Functionality - When alignment is complete, simply unbolt the AD-1 and continue working with your standard P86 Level. • 🔩 Heavy-Duty Hardware - Secured using a 3⁄8′′ stainless steel Allen bolt with lock washer for a firm, fail-proof connection. • 🎯 Precision-Machined to ±.00001′′ - Built for perfect fit and repeatable alignment every time. • 🛠️ CNC Machined from 6061 T6 Billet Aluminum - Aerospace-grade material for maximum durability. • 🧴 Anodized Corrosion-Resistant Finish - Withstands harsh conditions in wet or high-temperature installs. • 🖋️ Permanent Laser Etching - Clear, professional markings that never fade. • ✔️ ISO 9001 Quality Management System Compliant

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.