
Electrician ' s No-Dog Conduit Bending Level, Instant On/Off, Replaceable Vial, Pro Grade Tool (Discontinued)
- Mfr # 01-010-011
- Zoro # G616552655
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-010-011
Zoro #
G616552655
UPC #
860004719601
Country of Origin
Taiwan, Province of China
Description
LevTech MAG DOG ONE Conduit Bending No-Dog Electrician’s Level Compact. Precise. Built for Speed. The MAG DOG ONE is the elite-level tool for electricians who demand fast, accurate, and repeatable conduit bends-especially 90°-without the hassle of traditional no-dog methods. Pocket-sized and engineered to aerospace standards, this level is built to perform for a lifetime on the toughest job sites. Key Features: • ⚡ Instant-On / Instant-Off Magnetic Grip - Saves time with a easy-on, easy-off design-no thumb screws needed. • ✅ Make 90° Bends SIMPLE - Designed to eliminate guesswork and ensure consistency. • 🎯 30-Minute Rated Precision Vial - Delivers professional-grade accuracy. • 🧪 Precision Machined to ±.00001′′ - Ultra-fine tolerances for absolute reliability. • 🧲 2 Rare Earth Xtreme Magnets - Industry-leading holding power on any size pipe. • 🔧 In-Field Replaceable Vial - Secured with a solid brass screw for easy maintenance. • ☀️ UV-Protected Vial - Clear visibility from 3 viewing angles and fade-resistant. • 🔄 Reads 0° Upright - Stands on end to give accurate 0° readings when vertical. • 🎁 FREE BONUS Extra Vial Included - Be ready for anything, right out of the box. • 🛠️ CNC-Machined from 6061 T6 Billet Aluminum - Aerospace-grade strength and precision. • 🛡️ Anodized Corrosion-Resistant Finish - Withstands extreme job site conditions. • 🖋️ Permanent Laser Etching - Easy-to-read markings that never fade. • 📏 Pocket-Friendly Design - Measures just 2′′ x 1.5′′, and weighs only 1.75 oz. • 🧠 Utility & Design Patents Protected ensure innovation and exclusivity. • ✔️ ISO 9001 Quality Management System Compliant • 💯 LIFETIME GUARANTEE-Built to last and backed for life. Whether you're on a high-rise, in a crawl space, or wiring a panel, the MAG DOG ONE delivers unmatched accuracy and convenience-every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.