This item is Discontinued.

Levtech, The Pros Choice Mag Dog 8, Magnetic Conduit Bending Level, 8 Angles, Replaceable Vial, Rare Earth Magnets 01-010-081

Mag Dog 8, Magnetic Conduit Bending Level, 8 Angles, Replaceable Vial, Rare Earth Magnets (Discontinued)

  • Mfr # 01-010-081
  • Zoro # G516552656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-010-081
Zoro #
G516552656
UPC #
860004719687
Country of Origin
Taiwan, Province of China

Description

PRO-TRADE Precision Torpedo Level 8-in-1 Precision You Can See. Performance You Can Trust. The PRO-TRADE 8-in-1 Precision Torpedo Level is the industry’s only billet aluminum torpedo level with a centered 0° vial-delivering superior balance, readability, and accuracy from every angle. Built for tradespeople who demand exact results in tough environments, it’s the gold standard in torpedo level design. Unmatched Features: • 🔍 ONLY Billet Aluminum Level with Centered 0° Vial - Engineered for perfect balance and visibility from all 4 sides. • 📐 Reads 0°, 22.5°, 30°, 45°, and 90° - Ideal for quick reference and precise multi-angle alignment. • 🟡 30-Minute Rated Precision Vials - Exceptionally accurate for professional-grade work. • ⚙️ Precision Machined to ±.00001" - Tighter than tight. Delivers flawless flatness and alignment. • 🧲 4 Rare Earth Xtreme Magnets - The strongest hold on the market-grips to any pipe or surface with confidence. • 🔩 Machined V-Groove Base - Securely nests on conduit and pipe of all sizes. • 🔧 In-Field Replaceable Vials - Fast maintenance with durable brass screws. • 🎯 Bullseye Vial - For x/y-axis leveling and multi-directional precision. • ☀️ UV-Protected Vials - Built to resist fading and ensure long-term clarity. • 🎁 FREE Extra Vial Included - Stay prepared on-site with a backup. • 🛠️ CNC-Machined 6061 T6 Billet Aluminum - Aerospace-grade durability for long-term use. • 🛡️ Anodized, Corrosion-Resistant Finish - Withstands harsh jobsite conditions. • 🖋️ Permanent Laser Etching - Crisp, clean, and built to last. • 📏 Dimensions: 8-1/4′′ x 1-1/4′′ - Extended length for more surface contact and better reads. • ✅ ISO 9001 Quality Management System Compliant - Manufactured to globally recognized quality standards. • 🧠 Utility & Design Patents - Innovation protected and performance guaranteed. ________________________________________ Whether you’re wiring a panel, installing conduit, or framing structural elements, the PRO-TRADE 8-in-1 Torpedo Level offers elite precision and reliability-built for pros, trusted on every job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.