This item is Discontinued.

Levtech, The Pros Choice MagDog 4, Magnetic Conduit Level, 4 Angles (0 Degree, 30 Degree, 45 Degree, 90 Degree), Rare Earth Magnets, Vial 01-010-041

This item is Discontinued.

Levtech, The Pros Choice

MagDog 4, Magnetic Conduit Level, 4 Angles (0 Degree, 30 Degree, 45 Degree, 90 Degree), Rare Earth Magnets, Vial (Discontinued)

Mfr # 01-010-041
Zoro # G521849512
UPC # 860004719649
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01-010-041
Zoro #
G521849512
UPC #
860004719649
Country of Origin
Taiwan, Province of China

Description

Electrician’s 4-in-1 Conduit Bending Level The Ultimate Time-Saver for Precision Bending Maximize efficiency with the Electrician’s 4-in-1 Conduit Bending Level-a rugged, high-performance tool built to deliver accurate bends at the most common angles with speed and ease. Whether you're roughing in pipe or fine-tuning critical bends, this level is your go-to for consistent results on the job site. Features & Benefits: • ✋ One-Handed Operation - Quick on/off application saves time and effort. • 🎯 Ball Bearing Point System - Spring-loaded detents lock in precise angle stops at 0°, 30°, 45°, and 90° with a satisfying ratchet feel • 🎯 30-Minute Rated Precision Vial - Delivers professional-grade accuracy. • 🧪 Precision Machined to ±.00001′′ - Ultra-fine tolerances for absolute reliability. • 🔄 Embedded Thumb Wheel - Securely built-in; won't fall out or snag in your pocket. • 🧲 4 Rare Earth Xtreme Magnets - Industry-leading magnetic hold on any size pipe. • 🔧 In-Field Replaceable Vial - Secured with brass screws for long-lasting use. • ☀️ UV-Protected Vial - Crystal clear and viewable from 3 sides for easy readings at any angle. • 🎁 BONUS: Comes with a FREE extra vial included with every level. • 🛠️ CNC-Machined from 6061 T6 Billet Aluminum - Ultra-durable, aerospace-grade construction. • 🛡️ Anodized Corrosion-Resistant Finish - Built to withstand the harshest environments. • 🖋️ Laser-Etched Markings - Permanent and easy to read. • 📏 Compact and Pocket-Friendly - Just 2.5′′ x 1.5′′ and designed to fit easily in any tool pouch or pocket. • 💯 Lifetime Guarantee - Built for the trade and guaranteed for life. • 🧠 Utility & Design Patents - Backed by innovative, protected engineering. • ✔️ ISO 9001 Quality Management System Compliant Whether you’re on a high-rise, in a crawl space, or wiring a panel, the MAG DOG 4 delivers unmatched accuracy and convenience---every time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.