
P86 Magnetic Level, 5 Vials + Gradient, Pipe Strap, Rare Earth Magnets, Pro Grade (Discontinued)
- Mfr # 01-020-861
- Zoro # G821849519
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-020-861
Zoro #
G821849519
UPC #
860007694301
Country of Origin
Taiwan, Province of China
Description
PRO-TRADE Precision Plumber’s Torpedo Level Engineered for Pro Plumber’s. Built for Unmatched Accuracy. The PRO-TRADE Precision Torpedo Level is purpose-built for plumbing professionals who demand exact slope, pitch, and alignment every time. With patented features, rugged construction, and ultra-precise vials, this tool transforms complex plumbing tasks into one-person jobs-fast, accurate, and repeatable. Key Features: • 🔧 Pro-Level Design - Built exclusively for plumbers, with thoughtful features for real jobsite use. • 🛠️ Patented Extra-Tall Chamfered Rails - Straddles pipe for unbeatable stability when working on its side. • 👀 4-Way Viewing Windows - Clear vial visibility from every angle-top, bottom, sides, and ends. • 📏 Slope Gradient Vial - Accurately measures 1/8", 1/4", 3/8", and 1/2" inch-per-foot for fast pitch setup. • 🧲 4 Rare Earth Xtreme Magnets - Maximum magnetic grip on all pipe sizes. • 🤲 Contoured Center + FREE Elastic Strap - Secure to pipe for true one-person operation. • 📐 Precision Vials Read: 0°, 22.5°, 30°, 45°, and 90° • 🎯 Bullseye Vial - For quick and accurate X/Y axis alignment. • 🔬 30-Minute Rated Precision Vials - Engineered for exceptional accuracy. • ⚙️ Machined to ±.00001′′ Tolerance - Delivers premium performance for high-precision tasks. • 🪵 Lays Flat - Designed to sit securely on top, bottom, or side surfaces. • 🔩 Machined V-Groove Underside - Cradles all sizes of pipe for added control. • 🔧 In-Field Replaceable Vials - Secured with durable brass screws. • ☀️ UV-Protected Vials - Stay crystal-clear and legible in tough conditions. • 🎁 FREE Extra Vial Included - Be prepared for anything on the job. • 📏 Laser-Etched Ruler - Built-in measuring capability right on the rails. • 🧠 Add-On Ready - Compatible with the AD-1 Bolt-On Sprinkler Adapter (sold separately) for aligning sprinklers, nipples, and in-line fittings. • 🛡️ CNC Machined from 6061 T6 Billet Aluminum - Aerospace-grade durability. • 🧴 Anodized Corrosion-Resistant Finish - Tough enough for wet environments. • 🖋️ Permanent Laser Etching - Crisp markings that won't fade or wear. • 📐 Dimensions: 8-1/4′′ x 1-1/4′′ - Compact yet powerful. • ✅ Utility & Design Patents • ✔️ ISO 9001 Quality Management System Compliant Whether you’re roughing in a residential bathroom or aligning commercial sprinkler heads, the PRO-TRADE Torpedo Level is the only level you’ll ever need for true precision plumbing.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.