Zoro Homepage
This item is Discontinued.
Levtech, The Pros Choice P86 Magnetic Torpedo Level for Plumbers, Includes AD1 Sprinkler Adapter 01-020-863

P86 Magnetic Torpedo Level for Plumbers, Includes AD1 Sprinkler Adapter (Discontinued)

  • Mfr # 01-020-863
  • Zoro # G021849517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-020-863
Zoro #
G021849517
UPC #
860012345373
Country of Origin
Taiwan, Province of China

Description

PRO-TRADE Precision Plumber’s Torpedo Level with Bolt-On AD-1 Sprinkler Alignment Adapter Plumb. Align. Adjust. All with One Tool. The PRO-TRADE Plumber’s Torpedo Level with AD-1 Adapter is the ultimate solution for professional plumbers working with ceiling-mounted sprinkler systems, wall-mounted pipe, or in-line nipple alignment. With patented engineering, rugged build quality, and industry-first adaptability, this tool eliminates guesswork and saves valuable time on every install. Key Features: β€’ πŸ”§ All-in-One System - Includes our industry-leading Torpedo Level and the bolt-on AD-1 Sprinkler Alignment Adapter, giving you complete alignment control. β€’ πŸ“ Sprinkler & Nipple Alignment Made Easy - Threaded AD-1 adapter fits 3⁄4β€²β€² to 1β€²β€² pipe and adapts to 1⁄2β€²β€²-2β€²β€² pipe with additional adapters (sold separately). β€’ πŸ”„ Modular Design - When alignment is done, simply unbolt the AD-1 and use your P86 Pro Level as a standalone torpedo level. β€’ πŸ› οΈ Threaded Vial Chamber Technology - Patented chamber with brass screw allows direct integration of the adapter at the 0Β° vial position. β€’ 🚧 Patented Extra-Tall Chamfered Rails - Designed to straddle pipe securely, even on its side. β€’ πŸ‘€ 4-Way Viewing Windows - Vials are viewable from every angle-top, bottom, sides, and ends. β€’ πŸ“ Slope Gradient Vial - Measures 1/8", 1/4", 3/8", and 1/2" inch-per-foot for quick pitch verification. β€’ 🀲 Contoured Center + FREE Strap - Straps to pipe for true one-person operation. β€’ πŸ“ Reads Angles: 0Β°, 22.5Β°, 30Β°, 45Β°, and 90Β° β€’ πŸ”¬ 30-Minute Rated Precision Vials - Ensures consistent, accurate readings. β€’ 🧲 4 Rare Earth Xtreme Magnets - The strongest magnetic hold available. β€’ πŸ§ͺ Precision Machined to Β±.00001" - Exceptional accuracy for demanding applications. β€’ 🧰 Machined V-Groove Underside - Cradles pipe of all sizes for extra control and stability. β€’ πŸ”§ In-Field Replaceable Vials - Brass screw-secured and UV-protected for durability. β€’ 🎯 Bullseye Vial - Provides quick X/Y axis alignment. β€’ 🎁 Includes FREE Extra Vial - Stay job-ready with a backup vial included. β€’ πŸ–‹οΈ Laser-Etched Markings & Ruler - Permanent and easy-to-read measurement tools built right into the level. β€’ πŸ›‘οΈ CNC Machined from 6061 T6 Billet Aluminum - Aerospace-grade strength and precision. β€’ 🧴 Anodized Corrosion-Resistant Finish - Built to endure wet, dirty jobsite environments. β€’ 🧠 Utility & Design Patents Protected β€’ βœ”οΈ ISO 9001 Quality Management System Compliant β€’ πŸ“ Dimensions: 8-1/4β€²β€² x 1-1/4β€²β€² ________________________________________ From fire sprinkler installs to in-line piping, the PRO-TRADE with AD-1 adapter delivers unmatched precision, performance, and versatility-on the first try, every time.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.