This item is Discontinued.

Levtech, The Pros Choice Plumber's PL-1 Level, Gradient Vial, Pipe Strap, Patented Thumbwheel, Aluminum Body 01-020-011

Plumber's PL-1 Level, Gradient Vial, Pipe Strap, Patented Thumbwheel, Aluminum Body (Discontinued)

  • Mfr # 01-020-011
  • Zoro # G621849511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-020-011
Zoro #
G621849511
UPC #
860004694356
Country of Origin
Taiwan, Province of China

Description

PRO-TRADE PL-1 Gradient Plumber’s Torpedo Level Ultra-Compact. Hyper-Accurate. Built for the One-Man Plumbing Crew. The PRO-TRADE PL-1 is the compact, gradient-focused level engineered specifically for pro plumbers who need fast, accurate slope readings in tight spaces. With our patented thumbwheel system and precision-machined design, the PL-1 makes it easy to read, strap, and slope-all with one hand. Key Features: β€’ πŸ”§ Patented Thumbwheel Locking System - Ergonomic, contoured brass screw provides quick, secure pipe mounting. β€’ βœ‹ One-Handed Operation - Easy on/easy off functionality speeds up every install. β€’ πŸ‘€ 180Β° Vial Viewing Area - Large, unobstructed sightlines for accurate reads from any position. β€’ πŸ“ Inches-Per-Foot Gradient Vial - Precision slope readings at 1⁄8β€²β€², 1⁄4β€²β€², 3⁄8β€²β€², and 1⁄2β€²β€² increments. β€’ 🀲 Strap-Ready Center Hole - Includes a FREE elastic strap for true one-person operation on pipe or fittings. β€’ 🧲 Machined V-Groove Underside - Cradles pipe of all sizes for rock-solid positioning. β€’ πŸ”¬ Machined to Β±.00001β€²β€² Tolerance - Ensures top-tier accuracy in all conditions. β€’ πŸ”§ Brass-Secured, In-Field Replaceable Vials - Quick to replace, built to last. β€’ β˜€οΈ UV-Protected Vials - Resist fading, fogging, and distortion. β€’ 🎁 Includes FREE Extra Vial - Backup vial included with every level. β€’ πŸ› οΈ CNC Machined from 6061 T6 Billet Aluminum - Aerospace-grade strength and precision. β€’ 🧴 Anodized Corrosion-Resistant Finish - Built to perform in harsh plumbing environments. β€’ πŸ–‹οΈ Permanent Laser Etching - Markings won’t fade or wear. β€’ 🧠 Utility Patented Design β€’ πŸ“ Compact Size: Just 3β€²β€² x 1-1/4β€²β€² β€’ βš–οΈ Featherlight: Weighs only 23⁄8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.