Zoro Homepage
This item is Discontinued.
Levtech, The Pros Choice Xtreme 8 Torpedo Level, 8 Angles, Rare Earth Magnets, Replaceable Vial, Thumbwheel 01-040-081

Xtreme 8 Torpedo Level, 8 Angles, Rare Earth Magnets, Replaceable Vial, Thumbwheel (Discontinued)

  • Mfr # 01-040-081
  • Zoro # G121849516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-040-081
Zoro #
G121849516
UPC #
860012345342
Country of Origin
Taiwan, Province of China

Description

Xtreme 8 Compact Torpedo Level 8-in-1 Functionality. Pocket-Sized Power. Industry-Leading Magnetic Hold. The Xtreme 8 Compact Torpedo Level delivers unmatched precision, strength, and versatility in a lightweight, ultra-compact form. Engineered for professionals who demand efficiency and accuracy, this level combines 8 fixed angle settings with the strongest magnets on the market-making it the perfect tool for conduit bending, pipe work, or metal alignment in any environment. Key Features: • ⚡ One-Handed Instant On/Off - Quickly attaches or detaches from surfaces with no tools or screws. • 🎯 Ball Bearing Point System - Locks in precise settings at 0°, 15°, 22.5°, 30°, 45°, 60°, 75°, and 90°. • 🔁 Spring-Loaded Ratchet Action - Offers smooth, repeatable angle adjustments with tactile feedback. • 🔒 Embedded Thumb Wheel - Low-profile design stays in place and won't snag on pockets or pouches. • 🧲 6 Rare Earth Xtreme Magnets - Delivers the strongest magnetic grip available-ideal for holding onto any size pipe or metal surface. • 🔻 Machined V-Groove Side - Ensures stable positioning on round or flat pipe for quick and accurate reads. • 🔧 In-Field Replaceable Vial - Secured by brass screws and UV protected for long-term clarity and performance. • 👀 Triple-Sided Viewing - Vial visible from 3 angles for maximum visibility and versatility. • 🎁 BONUS: Comes with a FREE extra vial included. • 🛠️ CNC-Machined from 6061 T6 Billet Aluminum - Aerospace-grade durability in your pocket. • 🛡️ Anodized Corrosion-Resistant Finish - Built to withstand harsh jobsite environments. • 🖋️ Permanent Laser Etching - Crisp, durable markings for easy identification. • 🧠 Utility & Design Patents - Protected innovation designed for tradespeople. • 📏 Compact Size: Only 2.5′′ x 1.5′′ - Easy to carry, store, and deploy. ________________________________________ The Xtreme 8 is the toughest, most capable compact torpedo level on the job site-ready to work as hard as you do.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.