Shop LEWIS BINS+
See all product information
Create Account
Solid Straight Wall Storage Container, 48 in L x 15 in W, Blue, Polyethylene
Mfr # NXO4815-7BLUE
Zoro # G608613180
product price:Â
$
98.15
/ea
Key Features
Overall Length
48 in
Overall Width
15 in
Type
Solid
Material
Polyethylene
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXO4815-7BLUE
- Zoro #
- G608613180
- UPC #
- 14239005798
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 15 in
- Overall L x W x H
- 48 in L x 15 in W
Details
- Type
- Solid
- Material
- Polyethylene
- Color
- Blue
- Item
- Straight Wall Storage Container
Description
Durable polyethylene construction resists chemicals and extreme temperatures. Smooth, straight interior walls provide maximum cube utilization and allow flexible dunnage and easy maintenance. Rib reinforcement for added stacking strength. Long box rim features a locking tab for secure stacking. 2.3 Cubic foot capacity. Overall dimensions: 48L x 15W x 7-1/2H. Ergonomic handles for comfort and safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.