Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bond 18 in. Steel Earth Auger Steel Handle

  • Mfr # 6702

  • Zoro # G100541639


product price: $29.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6702
Zoro #
G100541639
UPC #
34613067020
Country of Origin
Mexico

Description

Great for planting bulbs, seedling trees, transplanting , turning compost and much more! Insert into an electric or cordless hand drill and drill holes in the soil.


  • • It's fast, easy and convenient to use
  • • Creates 1.25 inches diameter hole
  • • For use in soil only
  • • Heavy duty 100 percent steel construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.