Shop LEWIS HYMAN

249184 36 x 72 in. PVC Roll Up Blind; Woodgrain

  • Mfr # 249184

  • Zoro # G403795609


product price:  $59.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
249184
Zoro #
G403795609
UPC #
48037211402
Country of Origin
China

Description

Features
  • Durable & completely washable
  • Comes complete with quick release cord safety feature
  • Automatic cord lock which allows height adjustment
  • Installation hardware for hanging & E-Z-Trac adjustable headrail
  • Installs as inside or outside mount
  • For use indoors or outdoors
  • Perfect for patios, porches & sun rooms, light filtering, semi-private
Specifications
  • Color: Wood grain
  • Size: 36" x 72"
  • Weight: 19.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.