Lewis Lifetime Tools 30in. Sprinkler Valve Key SK-21

  • Mfr # SK-21

  • Zoro # G204138865


product price:  $31.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SK-21
Zoro #
G204138865
UPC #
33607009213
Country of Origin
United States

Description

  • Sprinkler valve key
  • Great for manual sprinkler control valves
  • 30" x 4" x 1"
  • Length: 30
  • Width: 1
  • Height: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.